Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WTJNR 2020K16N

  • Mfr # WTJNR2020K16N

  • Zoro # G7437107


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3.9370"
Left/Right Hand
Right-Hand
Shank Shape
Square
Application
Copying,External Turning
Shank
60 Degree Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTJNR2020K16N
Zoro #
G7437107
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
3.9370"

Details

Item
ToolHolder
Left/Right Hand
Right-Hand
Shank Shape
Square
Application
Copying,External Turning
Shank
60 Degree Triangle
Material
Steel
Series
WCTH

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.