Turning Toolholder, WTKNL 2525M16N
Mfr # WTKNL2525M16N
Zoro # G7435795
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.3465"
Shank
60 Degree Triangle
Material
Steel
Left/Right Hand
Left-Hand
Series
WCTH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTKNL2525M16N
Zoro #
G7435795
UPC #
-
Country of Origin
China
Dimensions
Cutting Dia.
0.3465"
Details
Item
ToolHolder
Shank
60 Degree Triangle
Material
Steel
Left/Right Hand
Left-Hand
Series
WCTH
Shank Shape
Square
Application
Copying,External Turning,Facing
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.