Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, WTKNR 2525M16N

  • Mfr # WTKNR2525M16N

  • Zoro # G7435716


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.7441"
Shank Shape
Square
Left/Right Hand
Right-Hand
Material
Steel
Series
WCTH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTKNR2525M16N
Zoro #
G7435716
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
0.7441"

Details

Item
ToolHolder
Shank Shape
Square
Left/Right Hand
Right-Hand
Material
Steel
Series
WCTH
Application
Copying,External Turning,Facing
Shank
60 Degree Triangle

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.