Zoro Homepage

Turning Toolholder, WWLNR 2525M08

  • Mfr # WWLNR2525M08

  • Zoro # G7437423


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1.2500"
Shank Shape
Square
Left/Right Hand
Right-Hand
Shank
80 Degree Trigon
Application
External Turning,Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWLNR2525M08
Zoro #
G7437423
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
1.2500"

Details

Item
ToolHolder
Shank Shape
Square
Left/Right Hand
Right-Hand
Shank
80 Degree Trigon
Application
External Turning,Facing
Material
Steel
Series
WCTH

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.