14" Gray Kyorene Graphene A4 Sleeve (ONE SIZE) PK Sleeve, 120PK

  • Mfr # 00-014 (ONE SIZE)

  • Zoro # G406580745


product price: $554.99
/pk 120, $4.62/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Color
Gray
Material
Kyorene Graphene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-014 (ONE SIZE)
Zoro #
G406580745
UPC #
811373034574
Country of Origin
China

Dimensions

Size
14

Details

ANSI/ISEA Cut Level
A4
Color
Gray
Material
Kyorene Graphene

Description

  • •Complies with FDA food handling requirements (21 CFR 177.2600)
  • •Bacteriostatic kills harmful bacteria
  • •Thermal regulating to keep the hands comfortable
  • •Odor neutralizing to keep the gloves smelling fresh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.