Coated Gloves, HCT MicroFoam Palm, Gray/Black/Blue, XS 12 PK

  • Mfr # 00-005 (XS)

  • Zoro # G306580814


product price:  $69.35
/pk 12, $5.78/ea

Key Features

Glove Coating Material
HCT MicroFoam Palm
Thickness
15g
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-005 (XS)
Zoro #
G306580814
UPC #
811373033041
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
15g

Details

Item
Coated Gloves
Color
Gray/Black/Blue
Glove Coating Material
HCT MicroFoam Palm
ANSI/ISEA Cut Level
A1

Description

Nitrile Palm Coating for Superior Oil and Water with Full Blue Nitrile Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.