Coated Gloves, HCT MicroFoam Palm & Knuckle, Gray/Black, 2X 12 PK

  • Mfr # 00-004 (XXL)

  • Zoro # G706580902


product price: $52.99
/pk 12, $4.42/ea

Key Features

Color
Gray/Black
Glove Coating Material
HCT MicroFoam Palm & Knuckle
Thickness
15g
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-004 (XXL)
Zoro #
G706580902
UPC #
811373033034
Country of Origin
China

Dimensions

Glove Size
2X
Thickness
15g

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Palm & Knuckle
ANSI/ISEA Cut Level
A1

Description

Nitrile Knuckle Coating With Dotted Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.