Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Kyorene, Gray/Blue, M 12 PK

  • Mfr # 00-005 (M)

  • Zoro # G506580904


product price: $77.15
/pk 12, $6.43/ea
Free Shipping & Returns

Key Features

Color
Gray/Blue
Glove Coating Material
Kyorene
Thickness
15g
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-005 (M)
Zoro #
G506580904
UPC #
811373033065
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15g

Details

Item
Coated Gloves
Color
Gray/Blue
Glove Coating Material
Kyorene
ANSI/ISEA Cut Level
A1

Description

Full Blue Nitrile Coating With Black HCT MicroFoam Nitrile Palm Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.