Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Kyorene; MicroFoam Nitrile, Gray, 2X 12 PK

  • Mfr # 00-200 (XXL)

  • Zoro # G806580888


product price: $81.39
/pk 12, $6.78/ea
Free Shipping & Returns

Key Features

Color
Gray
Glove Coating Material
Kyorene; MicroFoam Nitrile
Thickness
15g
ANSI/ISEA Cut Level
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-200 (XXL)
Zoro #
G806580888
UPC #
859178007317
Country of Origin
China

Dimensions

Glove Size
2X
Thickness
15g

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Kyorene; MicroFoam Nitrile
ANSI/ISEA Cut Level
A2

Description

  • •Reinforced Thumb Crotch for Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.