Shop KYORENE
See all product information
Create Account
Coated Gloves W/ Reinforced Thumb Crotch, HCT MicroFoam Nitrile Palm, Gray/Black, XS 12 PK
- Mfr # 00-001RT (XS)
- Zoro # G106580786
product price:Â
$
50.39
/pk of 12, $4.20/ea
Key Features
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm
Thickness
15 ga
ANSI/ISEA Cut Level
A1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-001RT (XS)
- Zoro #
- G106580786
- UPC #
- 811373035595
- Country of Origin
- China
Dimensions
- Glove Size
- XS
- Thickness
- 15 ga
Details
- Item
- Coated Gloves W/ Reinforced Thumb Crotch
- Color
- Gray/Black
- Glove Coating Material
- HCT MicroFoam Nitrile Palm
- ANSI/ISEA Cut Level
- A1
Description
- •Reinforced Thumb Crotch for Extended Wear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.