Cut A2, Kyorene, MF Palm, Cut Level A2 , HCT MicroFoam Nitrile Palm , 2XL 12 PK

  • Mfr # 00-200-XXL-V

  • Zoro # G908436939


product price:  $95.95
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Glove Materials
Kyorene Graphene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-200-XXL-V
Zoro #
G908436939
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Cut A2, Kyorene, MF Palm
ANSI/ISEA Cut Level
A2
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Glove Materials
Kyorene Graphene

Description

Cut A2, Kyorene, MF Palm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.