Cut A6, Kyorene, MF Palm, Cut Level A6 , HCT MicroFoam Nitrile Palm , M 12 PK
Mfr # 00-600-M-V
Zoro # G908436953
product price:Â $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Glove Materials
Kyorene Graphene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-600-M-V
Zoro #
G908436953
UPC #
811373035816
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut A6, Kyorene, MF Palm
ANSI/ISEA Cut Level
A6
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Glove Materials
Kyorene Graphene
Description
Cut A6, Kyorene, MF Palm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.