Cut A6, Kyorene, MF Palm, Cut Level A6 , HCT MicroFoam Nitrile Palm , S 12 PK

  • Mfr # 00-600-S-V

  • Zoro # G908436984


product price:  $168.99
/pk 12, $14.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Glove Materials
Kyorene Graphene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-600-S-V
Zoro #
G908436984
UPC #
811373035809
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut A6, Kyorene, MF Palm
ANSI/ISEA Cut Level
A6
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Glove Materials
Kyorene Graphene

Description

Cut A6, Kyorene, MF Palm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.