
Cut Resistant Gloves, Cut Level A3 , HCT MicroFoam Nitrile Palm , S 12 PK
Mfr # 00-300 (S)
Zoro # G106580762
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Thickness
13g
Glove Materials
Kyorene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-300 (S)
Zoro #
G106580762
UPC #
859178007331
Country of Origin
China
Dimensions
Glove Size
S
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray
Glove Materials
Kyorene
Description
- •Reinforced Thumb Crotch for Extended Wear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.