Cut Resistant Gloves, Cut Level A3 , Polyurethane Palm , XS 12 PK

  • Mfr # 00-320 (XS)

  • Zoro # G806580796


product price: $85.99
/pk 12, $7.17/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane Palm
Color
Gray
Thickness
13g
Glove Materials
Kyorene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-320 (XS)
Zoro #
G806580796
UPC #
811373033416
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
13g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane Palm
Color
Gray
Glove Materials
Kyorene

Description

  • •Reinforced Thumb Crotch for Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.