Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, HCT MicroFoam Nitrile Palm, Gray/Black, M 12 PK

  • Mfr # 00-850 (M)

  • Zoro # G106580779


product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns

Key Features

Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm
Thickness
15g
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-850 (M)
Zoro #
G106580779
UPC #
811373035472
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15g

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm
ANSI/ISEA Cut Level
A5

Description

  • •Reinforced Thumb Crotch for Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.