
Coated Gloves, HCT MicroFoam Nitrile Palm, Gray/Black, XS 12 PK
Mfr # 00-880 (XS)
Zoro # G606580835
product price:Â $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
Key Features
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm
Thickness
18g
ANSI/ISEA Cut Level
A8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-880 (XS)
Zoro #
G606580835
UPC #
811373039692
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
18g
Details
Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm
ANSI/ISEA Cut Level
A8
Description
- •Touchscreen Compatible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.