Coated Gloves, HCT MicroFoam Nitrile Palm, Gray/Black/Hi Vis Yellow, XS 12 PK
- Mfr # 00-897 (XS)
- Zoro # G706580919
product price:Â
$
386.99
/pk of 12, $32.25/ea
Free Shipping & Returns
Key Features
Color
Gray/Black/Hi Vis Yellow
Glove Coating Material
HCT MicroFoam Nitrile Palm
Thickness
18 ga
ANSI/ISEA Cut Level
A9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-897 (XS)
- Zoro #
- G706580919
- UPC #
- 811373038800
- Country of Origin
- China
Dimensions
- Glove Size
- XS
- Thickness
- 18 ga
Details
- Item
- Coated Gloves
- Color
- Gray/Black/Hi Vis Yellow
- Glove Coating Material
- HCT MicroFoam Nitrile Palm
- ANSI/ISEA Cut Level
- A9
Description
- •Back of Hand TPV Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.