
Coated Gloves, Kyorene Pro Graphene, Black HCT MicroFoam Nitrile Palm Coating, Gray, L 12 PK
Mfr # 00-890 (L)
Zoro # G406580738
product price: $264.99
/pk 12, $22.08/ea
Free Shipping & Returns
Key Features
Color
Gray
Glove Coating Material
Kyorene Pro Graphene; Black HCT® MicroFoam Nitrile Palm Coating
Thickness
18g
ANSI/ISEA Cut Level
A9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-890 (L)
Zoro #
G406580738
UPC #
811373038251
Country of Origin
China
Dimensions
Glove Size
L
Thickness
18g
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Kyorene Pro Graphene; Black HCT® MicroFoam Nitrile Palm Coating
ANSI/ISEA Cut Level
A9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.