Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane Palm, Gray, M 12 PK

  • Mfr # 00-863 (M)

  • Zoro # G206580730


product price: $177.99
/pk 12, $14.83/ea
Free Shipping & Returns

Key Features

Color
Gray
Glove Coating Material
Polyurethane Palm
Thickness
18g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-863 (M)
Zoro #
G206580730
UPC #
810090040158
Country of Origin
China

Dimensions

Glove Size
M
Thickness
18g

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane Palm

Description

  • •Touchscreen Compatible
  • •Reinforced Thumb Crotch for Extended Wear
  • •No Stainless Steel or Fiberglass
  • •Ergonomically Shaped for Superior Fit
  • •Bacteriostatic Kills Harmful Bacteria
  • •Thermal Regulating to Keep the Hands Comfortable
  • •Odor Neutralizing to Keep the Gloves Smelling Fresh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.