Cut Resistant Gloves, Cut Level A3 , HCT Nano-Foam Palm , XL 12 PK

  • Mfr # 00-836 (XL)

  • Zoro # G306580906


product price:  $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Nano-Foam Palm
Color
Gray,Green
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-836 (XL)
Zoro #
G306580906
UPC #
811373036974
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Nano-Foam Palm
Color
Gray,Green
Glove Materials
Kyorene Pro

Description

  • •Touchscreen Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.