
Cut Resistant Gloves, Cut Level A3 , HCT Nano-Foam Palm , XS 12 PK
Mfr # 00-836 (XS)
Zoro # G306580876
product price:Â $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Nano-Foam Palm
Color
Gray,Green
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-836 (XS)
Zoro #
G306580876
UPC #
811373036936
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
18 gaugeuge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Nano-Foam Palm
Color
Gray,Green
Glove Materials
Kyorene Pro
Description
- •Touchscreen Compatible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.