
Cut Resistant Gloves, Cut Level A4 , HCT MicroFoam Nitrile Palm , XS 12 PK
Mfr # 00-845 (XS)
Zoro # G106580885
product price:Â $184.99
/pk 12, $15.42/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black,Blue,Green
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-845 (XS)
Zoro #
G106580885
UPC #
811373036677
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
18 gaugeuge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black,Blue,Green
Glove Materials
Kyorene Pro
Description
Full Blue Nitrile Coating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.