DUCT TAPE 2IN X 60 YDS
Mfr # DT260
Zoro # G416259600
product price: $17.25
/eaKey Features
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
2"
Tape Thickness
9 mil
Tape Backing Material
Polyethylene Coated Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT260
Zoro #
G416259600
UPC #
-
Country of Origin
Unknown
Dimensions
Imperial Tape Length
60 yd
Imperial Tape Width
2"
Tape Thickness
9 mil
Details
Tape Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.