Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 120V, Cap. 12x12.5mL

  • Mfr # LAB-H-A110

  • Zoro # G7891348


product price: $3,169.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Wattage
255 W
Type
Laboratory
Chamber Depth
4.3"
Convection Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-A110
Zoro #
G7891348
UPC #
-
Country of Origin
United States

Dimensions

Chamber Depth
4.3"
Overall Height
19 in
Chamber Height
4.3"
Overall Depth
17 in
Chamber Width
0.7"
Overall Width
15 in

Details

Item
Block Heater
Voltage
110V AC
Wattage
255 W
Type
Laboratory
Convection Type
Mechanical
Temp. Range
Ambient to 125 Degrees C
Watts
400
Humidity Range
0 to 95%
For Use With
A Style Centrifuge Tubes
Capacity
12x12.5mL
Compliance
ETL
Hz
50/60
Material
Aluminum
Accuracy
+/-1 Degrees C
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Melton Heater
Operating Temperature - Maximum
121 Degrees C
Compatible Product Type
Laboratory Benchtops
Display Type
Digital
Operating Temperature - Minimum
22 Degrees C
Weight
28 lb
Temperature Accuracy
+/-1 Degrees C
Current
10 A
Number of Blocks Included
1

Description

Block Heater, Material Aluminum, For Use With A Style Centrifuge Tubes, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.