Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 120V, Cap. 4x100mL

  • Mfr # LAB-H-C110

  • Zoro # G7891320


product price: $3,162.74
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Wattage
255 W
Material
Aluminum
Overall Width
15 in
Compliance
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-C110
Zoro #
G7891320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Chamber Depth
7.3"
Chamber Height
7.3"
Overall Height
19 in
Chamber Width
1.5"
Overall Depth
17 in

Details

Item
Block Heater
Voltage
110V AC
Wattage
255 W
Material
Aluminum
Compliance
ETL
Convection Type
Mechanical
Temp. Range
Ambient to 125 Degrees C
Humidity Range
0 to 95%
Type
Laboratory
Hz
50/60
Accuracy
+/-1 Degrees C
Capacity
4x100mL
Watts
400
For Use With
C Style Centrifuge Tubes
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Melton Heater
Display Type
Digital
Current
10 A
Temperature Accuracy
+/-1 Degrees C
Number of Blocks Included
1
Compatible Product Type
Laboratory Benchtops
Operating Temperature - Maximum
121 Degrees C
Operating Temperature - Minimum
22 Degrees C
Weight
28 lb

Description

Block Heater, Material Aluminum, For Use With C Style Centrifuge Tubes, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.