Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 120V, Cap. 4x100mL

  • Mfr # LAB-H-D110

  • Zoro # G7891390


product price: $3,169.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Wattage
255 W
Chamber Width
1.8"
For Use With
D Style Centrifuge Tubes
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-D110
Zoro #
G7891390
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
1.8"
Overall Depth
17 in
Overall Height
19 in
Chamber Depth
5.9"
Chamber Height
5.9"
Overall Width
15 in

Details

Item
Block Heater
Voltage
110V AC
Wattage
255 W
For Use With
D Style Centrifuge Tubes
Compliance
ETL
Watts
400
Hz
50/60
Humidity Range
0 to 95%
Temp. Range
Ambient to 125 Degrees C
Type
Laboratory
Accuracy
+/-1 Degrees C
Convection Type
Mechanical
Capacity
4x100mL
Material
Aluminum
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Melton Heater
Number of Blocks Included
1
Weight
28 lb
Temperature Accuracy
+/-1 Degrees C
Display Type
Digital
Operating Temperature - Maximum
121 Degrees C
Current
10 A
Operating Temperature - Minimum
22 Degrees C
Compatible Product Type
Laboratory Benchtops

Description

Block Heater, Material Aluminum, For Use With D Style Centrifuge Tubes, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.