Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 120V, Cap. 4x100mL

  • Mfr # LAB-H-S110

  • Zoro # G7891409


product price: $3,699.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Wattage
255 W
Capacity
4x100mL
Material
Aluminum
Humidity Range
0 to 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-S110
Zoro #
G7891409
UPC #
-
Country of Origin
United States

Dimensions

Chamber Height
6.5"
Overall Height
19 in
Chamber Depth
6.5"
Overall Width
15 in
Overall Depth
17 in
Chamber Width
1.5"

Details

Item
Block Heater
Voltage
110V AC
Wattage
255 W
Capacity
4x100mL
Material
Aluminum
Humidity Range
0 to 95%
Watts
400
Convection Type
Mechanical
Hz
50/60
Temp. Range
Ambient to 125 Degrees C
Compliance
ETL
Type
Laboratory
Accuracy
+/-1 Degrees C
For Use With
Fuel Corrosion Test Cylinder
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Melton Heater
Temperature Accuracy
+/-1 Degrees C
Operating Temperature - Maximum
121 Degrees C
Display Type
Digital
Number of Blocks Included
1
Compatible Product Type
Laboratory Benchtops
Weight
28 lb
Operating Temperature - Minimum
22 Degrees C
Current
10 A

Description

Block Heater, Material Aluminum, For Use With Fuel Corrosion Test Cylinder, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.