Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 220V, Cap. 12x12.5mL

  • Mfr # LAB-H-A220

  • Zoro # G7891241


product price: $3,169.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V AC
Wattage
255 W
Material
Aluminum
Temp. Range
Ambient to 125 Degrees C
Chamber Height
37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-A220
Zoro #
G7891241
UPC #
-
Country of Origin
United States

Dimensions

Chamber Height
37"
Overall Height
19 in
Overall Depth
17 in
Chamber Depth
4.3"
Overall Width
15 in
Chamber Width
5.1''

Details

Item
Block Heater
Voltage
220V AC
Wattage
255 W
Material
Aluminum
Temp. Range
Ambient to 125 Degrees C
Convection Type
Mechanical
For Use With
A Style Centrifuge Tubes
Compliance
ETL
Humidity Range
0 to 95%
Watts
400
Type
Laboratory
Hz
50/60
Capacity
546 cu. in.
Accuracy
+/-1 Degrees C
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Dry Bath
Operating Temperature - Minimum
22 Degrees C
Temperature Accuracy
+/-1 Degrees C
Current
10 A
Display Type
Digital
Compatible Product Type
Laboratory Benchtops
Operating Temperature - Maximum
121 Degrees C
Weight
28 lb

Description

Block Heater, Material Aluminum, For Use With A Style Centrifuge Tubes, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.