Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 220V, Cap. 4x100mL

  • Mfr # LAB-H-B220

  • Zoro # G7891366


product price: $3,179.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V AC
Wattage
255 W
Overall Width
15 in
For Use With
B Style Centrifuge Tubes
Convection Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-B220
Zoro #
G7891366
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
17 in
Overall Height
19 in
Chamber Width
5.1''
Chamber Height
5.5"
Chamber Depth
5.5"

Details

Item
Block Heater
Voltage
220V AC
Wattage
255 W
For Use With
B Style Centrifuge Tubes
Convection Type
Mechanical
Accuracy
+/-1 Degrees C
Capacity
4x100mL
Temp. Range
Ambient to 125 Degrees C
Type
Laboratory
Watts
400
Compliance
ETL
Material
Aluminum
Humidity Range
0 to 95%
Hz
50/60
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Dry Bath
Temperature Accuracy
+/-1 Degrees C
Operating Temperature - Minimum
22 Degrees C
Compatible Product Type
Laboratory Benchtops
Display Type
Digital
Operating Temperature - Maximum
121 Degrees C
Current
10 A
Weight
28 lb

Description

Block Heater, Material Aluminum, For Use With B Style Centrifuge Tubes, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.