Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 220V, Cap. 4x100mL

  • Mfr # LAB-H-D220

  • Zoro # G7891381


product price: $3,169.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V AC
Wattage
255 W
Humidity Range
0 to 95%
Overall Depth
17 in
For Use With
D Style Centrifuge Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-D220
Zoro #
G7891381
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
17 in
Overall Height
19 in
Overall Width
15 in
Chamber Width
1.8"
Chamber Height
5.9"
Chamber Depth
5.9"

Details

Item
Block Heater
Voltage
220V AC
Wattage
255 W
Humidity Range
0 to 95%
For Use With
D Style Centrifuge Tubes
Accuracy
+/-1 Degrees C
Capacity
4x100mL
Compliance
ETL
Material
Aluminum
Type
Laboratory
Convection Type
Mechanical
Temp. Range
Ambient to 125 Degrees C
Hz
50/60
Watts
400
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Dry Bath
Temperature Accuracy
+/-1 Degrees C
Weight
28 lb
Operating Temperature - Minimum
22 Degrees C
Display Type
Digital
Compatible Product Type
Laboratory Benchtops
Current
10 A
Operating Temperature - Maximum
121 Degrees C

Description

Block Heater, Material Aluminum, For Use With D Style Centrifuge Tubes, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.