Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Heater, 220V, Cap. 4x100mL

  • Mfr # LAB-H-S220

  • Zoro # G7891506


product price: $3,279.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V AC
Wattage
255 W
Type
Laboratory
Hz
50/60
Humidity Range
0 to 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB-H-S220
Zoro #
G7891506
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Chamber Width
5.1''
Chamber Depth
6.5"
Overall Depth
17 in
Chamber Height
6.5"
Overall Height
19 in

Details

Item
Block Heater
Voltage
220V AC
Wattage
255 W
Type
Laboratory
Hz
50/60
Humidity Range
0 to 95%
Capacity
4x100mL
Watts
400
Convection Type
Mechanical
For Use With
Fuel Corrosion Test Cylinder
Material
Aluminum
Temp. Range
Ambient to 125 Degrees C
Compliance
ETL
Accuracy
+/-1 Degrees C
Standards
ANSI/ISA-STD 12.12.01, CAN/CSA C22.2 No. 213, CAN/CSA-C22.2 No. 61010.1, UL 61010-1
Product Type
Dry Bath
Operating Temperature - Minimum
22 Degrees C
Display Type
Digital
Current
10 A
Operating Temperature - Maximum
121 Degrees C
Temperature Accuracy
+/-1 Degrees C
Weight
28 lb
Compatible Product Type
Laboratory Benchtops

Description

Block Heater, Material Aluminum, For Use With Fuel Corrosion Test Cylinder, Accuracy +/-1 Degrees C, Compliance ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.