Zoro Homepage

Carrying case, 18" L

  • Mfr # T-15570

  • Zoro # G7892739


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Application
Hydrometer
Material
Plastic
Length
18 in
Hydrometer Solution Temp.
60 Degrees F
Product Type
Hydrometer Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-15570
Zoro #
G7892739
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Overall Height
18 in
Overall Depth
15 in
Overall Width
18 in

Details

Item
Hydrometer Case
Application
Hydrometer
Material
Plastic
Hydrometer Solution Temp.
60 Degrees F
Product Type
Hydrometer Case

Description

Carrying case, Scale N/A, Scale Divisions N/A, Range N/A, Length 18 In., Hydrometer Solution Temp. 60 Degrees F, Application Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.