Zoro Homepage

Centrifuge, 2 x 100mL Cap., 12.5" H

  • Mfr # TRANS-7100

  • Zoro # G7891156


product price: $3,159.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Capacity - Lab Equipment
2 x 100mL
Speed Control - Centrifuges
Variable
Programmable
Yes
Max. Temp. (C)
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRANS-7100
Zoro #
G7891156
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
12.5"
Maximum Test Tube Size
100 mL
Tube Size
12.5mL to 100mL
Overall Height
12 1/2 in
Overall Width
18 in
Diameter
14.5"
Rotor Dia.
14.5 in
Rotor Diameter
14 1/2 in
Overall Depth
22 1/2 in

Description

Centrifuge with Rotor, Capacity - Lab Equipment 2 x 100mL, Speed Control Variable, Programmable Yes, Rotor Dia. 14.5 in, Overall Depth 22 1/2 in, Overall Height 12 1/2 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.