Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, 2 x 100mL Cap., 12.5" H

  • Mfr # TRANS-9100

  • Zoro # G7891226


product price: $4,309.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Capacity - Lab Equipment
2 x 100mL
Speed Control - Centrifuges
Variable
Programmable
Yes
Material
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRANS-9100
Zoro #
G7891226
UPC #
-
Country of Origin
United States

Dimensions

Maximum Test Tube Size
100 mL
Tube Size
12.5mL to 100mL
Overall Width
18 in
Height
12.5"
Width
18"
Overall Height
12 1/2 in
Diameter
14.5"
Rotor Dia.
14.5 in
Rotor Diameter
14 1/2 in
Overall Depth
22 1/2 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Capacity - Lab Equipment
2 x 100mL
Speed Control - Centrifuges
Variable
Programmable
Yes
Material
Aluminum, Steel
Max. Temp. (C)
70 Degrees C
Motor Type
Brushless DC
Amps AC
30
For Use With
Tubes, Water Bath/Heater
Speed
Up to 2000 rpm
Temp. Accuracy (F)
+/-6 Degrees
Voltage (DC)
12
Temp. Range (C)
0 Degrees to 71 Degrees
Amps
30
Angled Rotor
N
Capacity
2 x 100 mL
Temp. Resolution (C)
0.1 Degrees
Range
0 to 2100 rpm
Maximum RCF
1054 x g
Speed Control
Variable
Temp. Accuracy (C)
+/-3 Degrees
Temp. Resolution (F)
0.1 Degrees
Type
Adjustable Speed/Temperature
Temp. Range (F)
0 Degrees to 160 Degrees
Holds
2 Tubes
Includes
(2) Cushions, (2) Shields
Color
Green
Voltage
115V AC, 12V DC
Maximum Test Tube Volume
100 mL
Product Type
Petrochemical
Operating Temperature - Minimum
-18 Degrees C
Weight
65 lb
Current
30 A
Operating Temperature - Maximum
70 Degrees C
Temperature Accuracy
+/-3.33 Degrees C
Compatible Product Type
D Style Tubes, Pear-Shaped (B) Short Cone
Display Type
Digital

Description

Centrifuge with Rotor, Capacity - Lab Equipment 2 x 100mL, Speed Control Variable, Programmable Yes, Rotor Dia. 14.5 in, Overall Depth 22 1/2 in, Overall Height 12 1/2 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.