Zoro Homepage

Centrifuge, 2 x 100mL Cap., 12.5" H

  • Mfr # TRANS-9100/115

  • Zoro # G7891165


product price: $4,022.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Portable
Capacity - Lab Equipment
2 x 100mL
Speed Control - Centrifuges
Variable
Programmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRANS-9100/115
Zoro #
G7891165
UPC #
-
Country of Origin
United States

Dimensions

Rotor Dia.
14.5 in
Overall Width
18 in
Width
18"
Diameter
14.5"
Maximum Test Tube Size
100 mL
Tube Size
12.5mL to 100mL
Overall Height
12 1/2 in
Height
12.5"
Overall Depth
22 1/2 in
Rotor Diameter
14 1/2 in

Description

Centrifuge with Rotor, Type - Centrifuge Portable, Capacity - Lab Equipment 2 x 100mL, Speed Control Variable, Programmable Yes, Rotor Dia. 14.5 in, Overall Depth 22 1/2 in, Overall Height 12 1/2 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.