Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, 4 x 100mL Cap., 12.5" H

  • Mfr # TRANS-7100/4

  • Zoro # G7891147


product price: $3,278.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Portable
Capacity - Lab Equipment
4 x 100mL
Speed Control - Centrifuges
Variable
Programmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRANS-7100/4
Zoro #
G7891147
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Maximum Test Tube Size
100 mL
Rotor Dia.
14.5 in
Tube Size
12.5mL to 100mL
Overall Width
18 in
Diameter
14.5"
Height
12.5"
Overall Height
12 1/2 in
Rotor Diameter
14 1/2 in
Overall Depth
22 1/2 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Portable
Capacity - Lab Equipment
4 x 100mL
Speed Control - Centrifuges
Variable
Programmable
Yes
Temp. Resolution (F)
0.1 Degrees
Voltage (DC)
12
Speed
Up to 2000 rpm
Temp. Resolution (C)
0.1 Degrees
Temp. Range (C)
0 Degrees to 71 Degrees
Type
Portable
Speed Control
Variable
Includes
(2) Cushions, (2) Shields
Angled Rotor
N
Material
Aluminum, Steel
Amps
30
Amps AC
30
Temp. Accuracy (F)
+/-6 Degrees
Capacity
4 x 100 mL
Motor Type
Brushless DC
Color
Green
Range
0 to 2100 rpm
Maximum RCF
1,054 x g
Holds
4 Tubes
Temp. Accuracy (C)
+/-3 Degrees
For Use With
Tubes, Water Bath/Heater
Max. Temp. (C)
70 Degrees C
Temp. Range (F)
0 Degrees to 160 Degrees
Voltage
12V DC
Maximum Test Tube Volume
100 mL
Product Type
Petrochemical
Compatible Product Type
D Style Tubes, Pear-Shaped (B) Short Cone
Weight
65 lb
Operating Temperature - Minimum
-18 Degrees C
Current
30 A
Operating Temperature - Maximum
71 Degrees C
Display Type
Digital
Temperature Accuracy
+/-3.33 Degrees C

Description

Centrifuge with Rotor, Type - Centrifuge Portable, Capacity - Lab Equipment 4 x 100mL, Speed Control Variable, Programmable Yes, Rotor Dia. 14.5 in, Overall Depth 22 1/2 in, Overall Height 12 1/2 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.