Zoro Homepage

Centrifuge, 4 x 100mL Cap., 13.5" H

  • Mfr # LBS-D220

  • Zoro # G7891217


product price: $12,639.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 100mL
Max. Speed - Lab Equipment
2,000 RPM
Speed Control - Centrifuges
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS-D220
Zoro #
G7891217
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12.5mL to 100mL
Rotor Dia.
22 in
Overall Width
28 in
Width
23"
Overall Height
18 in
Maximum Test Tube Size
100 mL
Height
13.5"
Diameter
22"
Rotor Diameter
22 in
Overall Depth
33 in

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 2,000 RPM, Speed Control Variable, Programmable Yes, Rotor Dia. 22 in, Overall Depth 33 in, Overall Height 18 in, Overall Width 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.