Zoro Homepage

Centrifuge, Benchtop Type, 18" H, 28" W

  • Mfr # LB14-B120C

  • Zoro # G7895030


product price: $19,133.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 100mL
Max. Speed - Lab Equipment
2,300 RPM
Speed Control - Centrifuges
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB14-B120C
Zoro #
G7895030
UPC #
-
Country of Origin
United States

Dimensions

Maximum Test Tube Size
100 mL
Diameter
22"
Tube Size
Various sizes
Overall Width
28 in
Rotor Dia.
22 in
Width
28"
Overall Height
18 in
Height
18"
Rotor Diameter
22 in
Overall Depth
33 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 100mL
Max. Speed - Lab Equipment
2,300 RPM
Speed Control - Centrifuges
Variable
Programmable
Yes
Compliance
cETLus
Temp. Range (F)
0 Degrees to 195 Degrees
Type
Benchtop
Capacity
4 x 100 mL
Material
Aluminum, Steel
Temp. Accuracy (C)
+/-0.1 Degrees
Temp. Resolution (F)
0.1 Degrees
Holds
4 Tubes
Voltage
120V AC
Standards
API 10.3, API 10.4, API 2542, ASTM D1796, ASTM D2273, ASTM D2709, ASTM D4007, ASTM D893, ASTM D91, ASTM D96, CAN/CSA-C22.2 No. 61010.1, CSA C22.2 #213, ISA 12.12.01, UL 61010-1, UL 823
Color
Beige
Temp. Accuracy (F)
0.1 Degrees
Amps AC
15
Range
0 to 2300 rpm
Voltage (AC)
120
Amps
15
Noise Reduction Rating NRR (dB)
Less Than 65dB
Temp. Resolution (C)
0.1 Degrees
Temp. Range (C)
0 Degrees to 95 Degrees
Max. Temp. (C)
95 Degrees C
Motor Type
Brushless
Angled Rotor
N
Speed Control
Variable
Maximum RCF
1,485 x g
For Use With
Conical tubes
Includes
(4) Collars Cushions, (4) Shields
Speed
2300 rpm
Maximum Test Tube Volume
100 mL
Product Type
Petrochemical
Wattage
720 W
Temperature Accuracy
+/-0.06 Degrees C
Maximum Speed
2,300 RPM
Noise Reduction Rating NRR
65 dB
Operating Temperature - Minimum
-18 Degrees C
Frequency
50/60 Hz
Current
15 A
Operating Temperature - Maximum
91 Degrees C
Display Type
Digital
Weight
110 lb
Compatible Product Type
Conical Tubes

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 2,300 RPM, Speed Control Variable, Programmable Yes, Rotor Dia. 22 in, Overall Depth 33 in, Overall Height 18 in, Overall Width 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.