Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, Benchtop Type, 18" H, 28" W

  • Mfr # LB14-B220C

  • Zoro # G7895049


product price: $19,463.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 100mL
Max. Speed - Lab Equipment
2,300 RPM
Speed Control - Centrifuges
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB14-B220C
Zoro #
G7895049
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
Various sizes
Overall Height
18 in
Maximum Test Tube Size
100 mL
Height
18"
Width
28"
Overall Width
28 in
Diameter
22"
Rotor Dia.
22 in
Overall Depth
33 in
Rotor Diameter
22 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 100mL
Max. Speed - Lab Equipment
2,300 RPM
Speed Control - Centrifuges
Variable
Programmable
Yes
Speed Control
Variable
For Use With
Conical tubes
Color
Beige
Maximum RCF
1,485 x g
Voltage
110/220V AC
Type
Benchtop
Includes
(4) Collars Cushions, (4) Shields
Temp. Range (F)
0 Degrees to 195 Degrees
Temp. Accuracy (F)
0.1 Degrees
Capacity
4 x 100 mL
Motor Type
Brushless
Max. Temp. (C)
95 Degrees C
Amps AC
15
Temp. Accuracy (C)
+/-0.1 Degrees
Temp. Range (C)
0 Degrees to 95 Degrees
Speed
2300 rpm
Compliance
cETLus
Angled Rotor
N
Noise Reduction Rating NRR (dB)
Less Than 65dB
Holds
4 Tubes
Amps
15
Range
0 to 2300 rpm
Temp. Resolution (C)
0.1 Degrees
Standards
API 10.3, API 10.4, API 2542, ASTM D1796, ASTM D2273, ASTM D2709, ASTM D4007, ASTM D893, ASTM D91, ASTM D96, CAN/CSA-C22.2 No. 61010.1, CSA C22.2 #213, ISA 12.12.01, UL 61010-1, UL 823
Material
Aluminum, Steel
Temp. Resolution (F)
0.1 Degrees
Maximum Test Tube Volume
100 mL
Product Type
Petrochemical
Display Type
Digital
Temperature Accuracy
+/-0.06 Degrees C
Compatible Product Type
Conical Tubes
Operating Temperature - Minimum
-18 Degrees C
Operating Temperature - Maximum
91 Degrees C
Noise Reduction Rating NRR
65 dB
Wattage
720 W
Weight
110 lb
Maximum Speed
2,300 RPM
Frequency
50/60 Hz
Current
15 A

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 2,300 RPM, Speed Control Variable, Programmable Yes, Rotor Dia. 22 in, Overall Depth 33 in, Overall Height 18 in, Overall Width 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.