Zoro Homepage

Centrifuge, Benchtop Type, 18" H, 28" W

  • Mfr # LB14-C220C

  • Zoro # G7895067


product price: $19,463.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 100mL
Max. Speed - Lab Equipment
2,300 RPM
Speed Control - Centrifuges
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB14-C220C
Zoro #
G7895067
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Diameter
22"
Height
18"
Width
28"
Tube Size
Various sizes
Maximum Test Tube Size
100 mL
Overall Height
18 in
Rotor Dia.
22 in
Overall Depth
33 in
Rotor Diameter
22 in

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
4 x 100mL
Max. Speed - Lab Equipment
2,300 RPM
Speed Control - Centrifuges
Variable
Programmable
Yes
Temp. Resolution (C)
0.1 Degrees
Range
0 to 2300 rpm
Amps
15
Voltage
240V AC
Angled Rotor
N
Standards
API 10.3, API 10.4, API 2542, ASTM D1796, ASTM D2273, ASTM D2709, ASTM D4007, ASTM D893, ASTM D91, ASTM D96, CAN/CSA-C22.2 No. 61010.1, CSA C22.2 #213, ISA 12.12.01, UL 61010-1, UL 823
Temp. Accuracy (F)
0.1 Degrees
Noise Reduction Rating NRR (dB)
Less Than 65dB
Speed Control
Variable
Holds
4 Tubes
Speed
2300 rpm
Color
Beige
Temp. Resolution (F)
0.1 Degrees
Temp. Accuracy (C)
+/-0.1 Degrees
Capacity
4 x 100 mL
Amps AC
15
Includes
(4) Collars Cushions, (4) Shields
Maximum RCF
1,535 x g
Type
Benchtop
Compliance
cETLus
Temp. Range (C)
0 Degrees to 95 Degrees
Motor Type
Brushless
Max. Temp. (C)
95 Degrees C
Temp. Range (F)
0 Degrees to 195 Degrees
For Use With
Conical tubes
Material
Aluminum, Steel
Maximum Test Tube Volume
100 mL
Product Type
Centrifuge
Current
15 A
Frequency
50/60 Hz
Compatible Product Type
Conical Tubes
Noise Reduction Rating NRR
65 dB
Temperature Accuracy
+/-0.06 Degrees C
Operating Temperature - Minimum
-18 Degrees C
Maximum Speed
2,300 RPM
Wattage
720 W
Operating Temperature - Maximum
91 Degrees C
Weight
110 lb
Display Type
Digital

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 2,300 RPM, Speed Control Variable, Programmable Yes, Rotor Dia. 22 in, Overall Depth 33 in, Overall Height 18 in, Overall Width 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.