Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S10D

  • Zoro # G7892267


product price: $358.75
/pk 6, $59.79/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Labware Outside Dia. - Metric
1.8 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10D
Zoro #
G7892267
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Labware Outside Dia. - Metric
1.8 cm
Length
6"
Outside Dia.
1.8cm
Body Diameter - Metric
18 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Range
1 to 100 mL
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
100 mL
Special Features
Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Labware Body Color
Clear
Capacity
100mL
Material of Construction
Borosilicate Glass
Graduation Subdivisions
0.05 to 25mL
Standards and Approvals
ASTM, API
Nominal Capacity - Metric
100 mL
Includes Closure
Yes
Nominal Capacity - English
3.38 oz
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Graduated
Yes
Tube Type
Centrifuge Tube
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Body Color
Clear
Closure Liner Design
Tooled Top
Closure Material
Rubber
Body Material
Type I Borosilicate Glass
Labware ASTM Specification
D1796, D4007, D96

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.