Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S10D2

  • Zoro # G7892370


product price: $402.01
/pk 6, $67.00/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Graduation Subdivisions
0.05 to 25mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10D2
Zoro #
G7892370
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Outside Dia.
1.8cm
Length
6"
Labware Outside Dia. - Metric
1.8 cm
Body Diameter - Metric
18 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Subdivisions
0.05 to 25mL
Capacity
100mL
Labware Nominal Capacity - Metric
100 mL
Special Features
Etched Calibration, Percent Markings, Sand Spot, Short Cone Style Tube, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Standards and Approvals
ASTM, API
Graduation Range
1 to 100 mL
Labware Basic Material
Glass
Nominal Capacity - Metric
100 mL
Minimum Graduation - Metric
1 mL
Includes Closure
Yes
Closure Material
Rubber
Basic Material
Glass
Closure Liner Design
Tooled Top
Graduated
Yes
Nominal Capacity - English
3.38 oz
Labware ASTM Specification
D1796, D4007, D96
Body Color
Clear
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Body Material
Type I Borosilicate Glass
Tube Type
Centrifuge Tube

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Etched Calibration, Percent Markings, Sand Spot, Short Cone Style Tube, Standard Line Style, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.