Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S10DTHD

  • Zoro # G7892459


product price: $526.99
/pk 6, $87.83/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10DTHD
Zoro #
G7892459
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Length
6"
Labware Outside Dia. - Metric
1.8 cm
GPI Thread Size/Finish
24-415
Outside Dia.
1.8cm
Body Diameter - Metric
18 mm
Screw Closure Size
24-415 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Basic Material
Glass
Special Features
Black Cap, Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Standard Line Style, Threaded Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Labware Nominal Capacity - Metric
100 mL
Graduation Subdivisions
0.05 to 25mL
Standards and Approvals
ASTM, API
Graduation Range
1 to 100 mL
Labware Body Color
Clear
Capacity
100mL
Nominal Capacity - Metric
100 mL
Clarity
Transparent
Nominal Capacity - English
3.38 oz
Minimum Graduation - Metric
1 mL
Tube Type
Centrifuge Tube
Basic Material
Glass
Maximum Graduation - Metric
100 mL
Body Color
Clear
Includes Closure
Yes
Graduated
Yes
Closure Liner Design
Tooled Top
Labware ASTM Specification
D1796, D4007, D96
Closure Material
Rubber
Body Material
Type I Borosilicate Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.