Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S10DTHDAV15

  • Zoro # G7892416


product price: $783.99
/pk 6, $130.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Capacity
100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10DTHDAV15
Zoro #
G7892416
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
GPI Thread Size/Finish
24-415
Labware Outside Dia. - Metric
1.8 cm
Outside Dia.
1.8cm
Length
6"
Screw Closure Size
24-415 mm
Body Diameter - Metric
18 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Capacity
100mL
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
100 mL
Standards and Approvals
ASTM, API
Graduation Range
1 to 100 mL
Graduation Subdivisions
0.05 to 25mL
Special Features
Black Cap, Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Standard Line Style, Threaded Top Style, Tube is Certified, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Basic Material
Glass
Body Color
Clear
Nominal Capacity - English
3.38 oz
Body Material
Type I Borosilicate Glass
Clarity
Transparent
Minimum Graduation - Metric
1 mL
Closure Material
Rubber
Includes Closure
Yes
Graduated
Yes
Maximum Graduation - Metric
100 mL
Labware ASTM Specification
D1796, D4007, D96
Nominal Capacity - Metric
100 mL
Tube Type
Centrifuge Tube
Closure Liner Design
Tooled Top

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.