Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S10DWTHDFV15

  • Zoro # G7892556


product price: $679.99
/pk 6, $113.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Material of Construction
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10DWTHDFV15
Zoro #
G7892556
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Length
6"
Labware Outside Dia. - Metric
1.8 cm
Outside Dia.
1.8cm
GPI Thread Size/Finish
32-415
Body Diameter - Metric
18 mm
Screw Closure Size
32-415 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Capacity
100mL
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Graduation Subdivisions
0.05 mL, 25 mL
Special Features
Etched Calibration, Milliliter Markings, Orange Cap, Sand Spot, Short Cone Style Tube, Standard Line Style, Tube is Not Certified But is Factory Verified, Wide Threaded Top Style, Yellow Frit Markings
Labware Basic Material
Glass
Graduation Range
1 to 100 mL
Body Color
Clear
Includes Closure
Yes
Graduation Increments - Metric
0.05 mL, 25 mL
Minimum Graduation - Metric
1 mL
Closure Liner Design
Tooled Top
Body Material
Type I Borosilicate Glass
Closure Material
Rubber
Nominal Capacity - Metric
100 mL
Maximum Graduation - Metric
100 mL
Tube Type
Centrifuge Tube
Nominal Capacity - English
3.38 oz
Labware ASTM Specification
D1796, D4007, D96
Graduated
Yes
Clarity
Transparent
Basic Material
Glass

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.