Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S12B2AV15

  • Zoro # G7891926


product price: $789.99
/pk 6, $131.67/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Material of Construction
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12B2AV15
Zoro #
G7891926
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Length
6"
Outside Dia.
1.4cm
Labware Outside Dia. - Metric
1.4 cm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Basic Material
Glass
Labware Body Color
Clear
Graduation Range
1 to 100 mL
Graduation Subdivisions
0.05 to 25mL
Labware Nominal Capacity - Metric
100 mL
Special Features
Detailed Line Style, Etched Calibration, Pear Shape Style Tube, Percent Markings, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings
Standards and Approvals
ASTM, API
Capacity
100mL
Nominal Capacity - English
3.38 oz
Clarity
Transparent
Closure Liner Design
Tooled Top
Nominal Capacity - Metric
100 mL
Includes Closure
Yes
Graduated
Yes
Basic Material
Glass
Tube Type
Centrifuge Tube
Minimum Graduation - Metric
1 mL
Body Material
Borosilicate Glass
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Maximum Graduation - Metric
100 mL
Body Color
Clear
Closure Material
Rubber

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Detailed Line Style, Etched Calibration, Pear Shape Style Tube, Percent Markings, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.