Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S12BAV15

  • Zoro # G7891908


product price: $806.99
/pk 6, $134.50/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12BAV15
Zoro #
G7891908
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Length
6"
Labware Outside Dia. - Metric
1.4 cm
Outside Dia.
1.4cm
Body Diameter - Metric
14 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Special Features
Detailed Line Style, Etched Calibration, Milliliter Markings, Pear Shape Style Tube, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings
Material of Construction
Borosilicate Glass
Capacity
100mL
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
100 mL
Graduation Range
1 to 100 mL
Labware Body Color
Clear
Graduation Subdivisions
0.05 to 25mL
Standards and Approvals
ASTM, API
Nominal Capacity - Metric
100 mL
Tube Type
Centrifuge Tube
Body Material
Borosilicate Glass
Includes Closure
Yes
Minimum Graduation - Metric
1 mL
Closure Liner Design
Tooled Top
Graduated
Yes
Nominal Capacity - English
3.38 oz
Basic Material
Glass
Closure Material
Rubber
Clarity
Transparent
Maximum Graduation - Metric
100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Body Color
Clear

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Detailed Line Style, Etched Calibration, Milliliter Markings, Pear Shape Style Tube, Sand Spot, Tooled Top Style, Tube is Certified, Yellow Frit Markings, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.