Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S12D

  • Zoro # G7892328


product price: $593.99
/pk 6, $99.00/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Material of Construction
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12D
Zoro #
G7892328
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Length
6"
Outside Dia.
1.8cm
Labware Outside Dia. - Metric
1.8 cm
Overall Height - Metric
152.4 mm
Body Diameter - Metric
18 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Nominal Capacity - Metric
100 mL
Labware Basic Material
Glass
Labware Body Color
Clear
Capacity
100mL
Special Features
Detailed Line Style, Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Tooled Top Style, Tube is Not Certified Nor Verified, Yellow Frit Markings
Graduation Range
1 to 100 mL
Standards and Approvals
ASTM, API
Graduation Subdivisions
0.05 to 25mL
Body Color
Clear
Basic Material
Glass
Includes Closure
Yes
Minimum Graduation - Metric
1 mL
Tube Type
Centrifuge Tube
Closure Liner Design
Tooled Top
Clarity
Transparent
Nominal Capacity - Metric
100 mL
Nominal Capacity - English
3.38 oz
Maximum Graduation - Metric
100 mL
Graduated
Yes
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Body Material
Borosilicate Glass
Closure Material
Rubber

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.