Centrifuge Tube, 100mL Cap., 6" L, PK6

  • Mfr # S12D2AV15

  • Zoro # G7892337


product price: $882.99
/pk 6, $147.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Length - English
6 in
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12D2AV15
Zoro #
G7892337
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Labware Outside Dia. - Metric
1.8 cm
Outside Dia.
1.8cm
Length
6"
Body Diameter - Metric
18 mm
Overall Height - Metric
152.4 mm

Details

Item
Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Basic Material
Glass
Labware Body Color
Clear
Capacity
100mL
Graduation Subdivisions
0.05 to 25mL
Graduation Range
1 to 100 mL
Material of Construction
Borosilicate Glass
Special Features
Detailed Line Style, Etched Calibration, Percent Markings, Sand Spot, Short Cone Style Tube, Tooled Top Style, Tube is Certified, Yellow Frit Markings
Standards and Approvals
ASTM, API
Labware Nominal Capacity - Metric
100 mL
Labware ASTM Specification
D1796, D2273, D2709, D4007, D96
Basic Material
Glass
Nominal Capacity - English
3.38 oz
Minimum Graduation - Metric
1 mL
Tube Type
Centrifuge Tube
Body Color
Clear
Maximum Graduation - Metric
100 mL
Body Material
Borosilicate Glass
Closure Material
Rubber
Closure Liner Design
Tooled Top
Nominal Capacity - Metric
100 mL
Clarity
Transparent
Includes Closure
Yes
Graduated
Yes

Description

Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Detailed Line Style, Etched Calibration, Percent Markings, Sand Spot, Short Cone Style Tube, Tooled Top Style, Tube is Certified, Yellow Frit Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.